Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMITHLIGHT

Remote Area Lighting System, 1030 lm, Yel

  • Item# 36K478
  • Mfr. Model# TM120L
  • Catalog Page# N/A
  • UNSPSC# 39111516
Remote Area Lighting System,1030 lm,Yel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Weather-resistant system illuminates remote locations.
Durable single head unit has shock-absorbing rubber fitted to base and rubber seal on lid seals, protects light. Height is adjustable. Fitted with a main On/Off switch to increase battery life. Low battery alarm. Light generates little or no heat.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 12 hr.
  • Color Yellow
  • Cord Length 10 ft.
  • Max. Height 44
  • Light Distribution Flood
  • Charging Time 7 to 8 hr.
  • Lumens 1030
  • Max. Distance 40 to 50 ft.
  • Charger Input Voltage 120VAC
  • Lamp Type LED
  • Cord Type Grounded
  • Plug Type Grounded
  • Gauge/Conductor 18/3
  • Depth 8-3/4"
  • Width 13"
  • IP Rating 65
  • Includes 12V Car Charger and 120V Wall Charger
  • Standards ETL Listed, CE Certified, ISO 9001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.