Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMITHLIGHT

Remote Area Lighting System, 1030 lm, Yel

  • Item# 16Y224
  • Mfr. Model# IN120LB
  • Catalog Page# 658
  • UNSPSC# 39111516
Remote Area Lighting System,1030 lm,Yel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,410.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 30 hr. Low, 15 hr. High
  • Color Yellow
  • Cord Length 5.5 ft.
  • Max. Height 44"
  • Light Distribution Flood
  • Charging Time 12 hr.
  • Lamp Watts 24W
  • Lumens 1030
  • Max. Distance 40 ft.
  • Charger Input Voltage 120VAC
  • Battery Type 12VDC/18A hr.
  • Lamp Type LED
  • Operating Temp. Range -15 Degrees to 115 Degrees F
  • IP Rating 65
  • Includes Charger
  • Standards CSA Certified, UL Listed, CE Certified
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great product. Easy to use, lightweight and portable. September 25, 2012
Rated 5 out of 5 by This is the easiest light to set up that I have ever used! It has been great when we have night time water main breaks. I can take it and set it up anywhere and have plenty of light. September 21, 2012
Rated 5 out of 5 by SmithLight is so easy use This Light is great for when we need a quick light source at night and in emergency situations. I could not believe the battery life, we used it for 10 hours and it still had more. I would recommend the SmithLight for anyone needing a portable light as it is lightweight and requires no set up just extend it up and flip the switch and it lights up. June 19, 2012
  • 2015-09-08T19:49:53.364-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_16Y224, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.