Multi-Tool Knives

4 products found with these common attributes:
  • Brand SMITH & WESSON
  • Multi Tool Item Multi-Tool Knife
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Tool Material Stainless Steel
  • Features Liner Lock
  • Primary Handle Color Black
Narrow your results by
Number of Tools
Please Select
Open Length/Closed Length
Please Select
Handle Material
Please Select
Features
Please Select
Multi Tool Series
Please Select
Opening Action
Please Select

Brand

S SMITH & WESSON
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Number of Tools
Open Length/Closed Length
Handle Material
Features
Multi Tool Series
Opening Action
Price
Qty
Please use Qty box to add item(s) to cart.
Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Smith & Wesson M&P
SWMP5LS
2
8-1/2 in / 5 in
Aluminum
M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Partially Serrated Clip Point Blade
Smith & Wesson M&P
Spring Assist Flip Open

$52.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $52.00 / each

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Number of Tools 2
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8-1/2 in / 5 in
  • Handle Material Aluminum
  • Features M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Partially Serrated Clip Point Blade
  • Features M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Partially Serrated Clip Point Blade
  • Multi Tool Series Smith & Wesson M&P
  • Primary Handle Color Black
  • Opening Action Spring Assist Flip Open
Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Smith & Wesson M&P
SWMP5L
2
8-1/2 in / 5 in
Aluminum
M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Point Blade
Smith & Wesson M&P
Spring Assist Flip Open

$59.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $59.50 / each

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Number of Tools 2
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8-1/2 in / 5 in
  • Handle Material Aluminum
  • Features M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Point Blade
  • Features M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Point Blade
  • Multi Tool Series Smith & Wesson M&P
  • Primary Handle Color Black
  • Opening Action Spring Assist Flip Open
Stainless Steel Multi-Tool Knife, Number of Tools: 3, Multi Tool Series: Smith & Wesson
SWFRS
3
8 in / 4-45/64 in
Stainless Steel
Thumb Knob, Liner Lock
Smith & Wesson
Fold Open

$24.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $24.00 / each

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Number of Tools 3
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8 in / 4-45/64 in
  • Handle Material Stainless Steel
  • Features Thumb Knob, Liner Lock
  • Features Thumb Knob, Liner Lock
  • Multi Tool Series Smith & Wesson
  • Primary Handle Color Black
  • Opening Action Fold Open
Stainless Steel Multi-Tool Knife, Number of Tools: 3, Multi Tool Series: Smith & Wesson
SWFR
3
8 in / 4-45/64 in
Stainless Steel
Thumb Knob, Liner Lock
Smith & Wesson
Fold Open

$24.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $24.00 / each

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Number of Tools 3
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8 in / 4-45/64 in
  • Handle Material Stainless Steel
  • Features Thumb Knob, Liner Lock
  • Features Thumb Knob, Liner Lock
  • Multi Tool Series Smith & Wesson
  • Primary Handle Color Black
  • Opening Action Fold Open
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms