ST
SMITH & WESSON

Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Smith & Wesson M&P

  • Item # 6ALK5
  • My Part #
  • Mfr. Model # SWMP5LS
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Smith & Wesson M&P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This knife folds shut and is also equipped with other tools.

Features:
• M.A.G.I.C. Assist
• Finger Actuator
• Safety Lock
• Liner Lock
• Partially Serrated Clip Point Blade

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Knife
  • Multi Tools Included Knife
  • Number of Tools 2
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8-1/2"/ 5"
  • Handle Material Aluminum
  • Features M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Partially Serrated Clip Point Blade
  • Multi Tool Series Smith & Wesson M&P
  • Primary Handle Color Black
  • Opening Action Spring Assist Flip Open
  • Includes Glass Breaker
  • Type Clip Point Blade
  • Number of Functions 2
  • Blade Type Serrated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Smith & Wesson M&P is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from I bought this knife because it looked well made and awesome. The knife itself is great, but the safety button is terrible. I dropped the knife one time and it landed on the safety button. I found out real quick that the button is made out of plastic and when that breaks the knife no longer has a safety to keep it from opening. Now the knife is useless because it's too dangerous to keep without a safety.
Date published: 2013-11-01
  • y_2019, m_1, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6ALK5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.