Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SMITH PERFORMANCE SPRAYERS No Leak Backpack Sprayer,4 gal.: 50 ft Hose Lg

Item 
51RN78
Mfr. Model 
190461

Product Details

Catalog Page
N/A
Brand
SMITH PERFORMANCE SPRAYERS
Hose Length
50 ft
Tank Material
Polyethylene
Includes
Brass Adjustable Nozzles; High Performance Foaming Nozzle; Wide and Narrow Flat Fans
Product Type
No Leak Backpack Sprayer,4 gal.
Adjustable Nozzle
Yes
Battery Included / Bare Tool
Bare Tool
In Tank Filter
Yes
Max Sprayer Pressure
150 psi
Nozzle Spray Pattern
Fan; Foaming
Seal/Gasket Material
Viton®
Sprayer Application
Lawn and Garden; Pest Control
Sprayer Nozzle Material
Brass
Sprayer Pressure Release
Yes
Sprayer Tank Capacity
4 gal
Wand Length
21 in
Wand Material
Stainless
UNSPSC
21101801
Country of Origin
China (subject to change)