Skip Content
WV
SMITH LIGHT COMMERCIAL

6"L Brass Frost Proof Sillcock, ABS Handle, Threaded

  • Item # 45DT05
  • Mfr. Model # 530-06
  • Catalog Page # N/A
  • UNSPSC # 40141609
6"L Brass Frost Proof Sillcock, ABS Handle, Threaded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sillcocks

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Threaded
  • Inlet Size 3/4" x 1/2"
  • Thru-Wall Length 6"
  • Body Material Brass
  • Handle Type Knob
  • Handle Material ABS
  • Includes Internal Vacuum Breaker
  • Compliance AB1953, Lead Law, NSF/ANSI Standard 61-2008
  • Standards ASSE Standard 1019-A, IAPMO Listed, File No 3856
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms