Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SMITH LIGHT COMMERCIAL

4"L Brass Frost Proof Sillcock, ABS Handle, Threaded

  • Item # 45DT04
  • My Part #
  • Mfr. Model # 530-04
  • Catalog Page # N/A
  • UNSPSC # 40141609
4"L Brass Frost Proof Sillcock, ABS Handle, Threaded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Threaded
  • Inlet Size 3/4" x 1/2"
  • Thru-Wall Length 4"
  • Body Material Brass
  • Handle Type Knob
  • Handle Material ABS
  • Includes Internal Vacuum Breaker
  • Compliance AB1953, Lead Law, NSF/ANSI Standard 61-2008
  • Standards ASSE Standard 1019-A, IAPMO Listed, File No 3856
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms