Skip Content

C3
SMITH LIGHT COMMERCIAL

25 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 50 lb. Capacity

  • Item # 45DT18
  • My Part #
  • Mfr. Model # 800-Y03-25
  • Catalog Page # N/A
  • UNSPSC # 40141701
Grease Interceptor,Capacity 50,25 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $536.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 78.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease Interceptor
  • Product Group - Drains Drain Interceptors
  • Application - Interceptors Fat, Grease, Oil
  • Pipe Dia. - Drains 3"
  • Flow Rate - Drains 25 gpm
  • Capacity - Drains 50 lb.
  • Material of Construction - Drains Coated Fabricated Steel
  • Connection Type No Hub
  • Overall Height 21"
  • Overall Width 21-3/4"
  • Overall Depth 18-3/8"
  • Finish Coated Fabricated Steel
  • For Use With Kitchen Sinks or Dishwashers
  • Features Non-skid Diamond Plate Cover
  • Includes Flow Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.