Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Silverline Series High Purity Gas Regulator, 0 to 100 psi, 2.000", Corrosive

  • Item# 3ELA8
  • Mfr. Model# 312-85250000
  • Catalog Page# 3049
  • UNSPSC# 40142201
Silverline Series High Purity Gas Regulator, 0 to 100 psi, 2.000", Corrosive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $945.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-purity regulator is designed to provide control of high-purity gases. It features an encapsulated, filtered seat design to prevent contamination from entering the seating area. The stainless steel diaphragm offers precise control of outlet pressure. Its nickel-plated finish with brass/stainless steel barstock construction helps to prevent outgassing. A built-in safety relief valve protects regulator from overpressurization.

View More

Technical Specs

  • Item High Purity Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Corrosive
  • Stages Single
  • Series Silverline
  • Inlet Connection CGA-660
  • Outlet Connection 1/4" FNPT Diaphragm Valve with 1/4" Tube Fitting
  • Regulator Capacity Heavy Duty
  • Gauges Delivery Pressure 0 to 200 psi
  • Delivery Pressure Range 0 to 100 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 4000 psi
  • Max. Inlet Pressure 3500 psi
  • Body Material 316 Stainless Steel Bar Stock
  • Diaphragm Material Stainless Steel
  • Application High Pressure
  • Delivery 0 to 100 psi
  • Coefficient of Volume 0.120
  • Overall Length 4-3/4"
  • Body Dia. 2.000"
  • Includes PTFE(R) Filtered Seat, Nickel-Plated Bonnet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.