Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Heating Tip, Size 10 In, Rosebud

  • Item# 2CZU5
  • Mfr. Model# MT603
  • Catalog Page# 3053
  • UNSPSC# 23171535
Heating Tip,Size 10 In,Rosebud close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $115.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rosebud heating tip helps to provide quick, concentrated heat in large volumes. Tips slip in and can be hand-tightened and rotated 360° to eliminate hose resistance. Gastight O-rings keep gases separate until they mix in the tip.

View More

Technical Specs

  • Item Heating Tip
  • Series MT Medium Duty
  • Tip Size 10" or 254mm
  • Gas Service Acetylene
  • Flame Type Multi-Flame
  • Fuel Pressure 15 psi
  • Acetylene Flow 28 cfh
  • Acetylene Pressure 15 psi
  • Oxygen Flow 31 cfh
  • Oxygen Pressure 15 psi
  • Type Rosebud
  • For Use With MT Series Heating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.