Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Refrigeration and A/C Outfit, AC309, 30-100-540, 30-15-200, Acetylene Fuel, AW1A Torch Handle

  • Item# 2CZK5
  • Mfr. Model# VT-4T
  • Catalog Page# 3050
  • UNSPSC# 23171541
Refrigeration and A/C Outfit, AC309, 30-100-540, 30-15-200, Acetylene Fuel, AW1A Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $936.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versa-Torch™ offers a versatile system for many applications. The lightweight, nickel-plated torch handle and cutting attachment features reverse-flow check valves. It also includes a 10-cu.-ft. acetylene cylinder, 20-cu.-ft. oxygen cylinder, regulator mount, tip tube, heating tip, 12 1⁄2-ft. x 3⁄16" twin hose, goggles, lighter, and HDPE carrier.

View More

Technical Specs

  • Item Refrigeration and A/C Outfit
  • Cutting Attachment AC309
  • Torch Handle AW1A
  • Pressure Regulator 30-100-540, 30-15-200
  • Series Versa-Torch
  • Cuts Up To 3"
  • Welds Up To 1-1/2"
  • Welding Nozzles LT103, LT104, LT106
  • Cutting Tips MC12-00
  • Heating Head 13716
  • Includes Cutting Attachment, Torch Handle, Cylinder Carrier, Cutting Tip, (3) Brazing Tips, Heating Tip, Oxygen and Acetylene Regulators, 10 cu. Ft. Acetylene and 20 cu. ft. Oxygen Cylinders, Twin Welding Hose, Reverse Flow Check Valves, Goggles and Striker
  • Fuel Acetylene
  • Application Cutting, Welding, Heating
  • Characteristics Cuts Up to 3" and Welds To 1-1/2" Dia Pipe with Approriate Tips
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.