Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Medium Duty Outfit, CC509P, 30-100-540, 30-15-510, Acetylene Fuel, CW5A Torch Handle

  • Item# 2CZK2
  • Mfr. Model# MB54A-510
  • Catalog Page# 3050
  • UNSPSC# 23171541
Medium Duty Outfit, CC509P, 30-100-540, 30-15-510, Acetylene Fuel, CW5A Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Toughcut™ outfit is recommended for many applications, including farm, automotive, light fabrication, and hobby. It features reverse-flow check valves and includes a heating tip, 20-ft. x 3⁄16" twin hose, goggles, and lighter.

View More

Technical Specs

  • Item Medium Duty Outfit
  • Cutting Attachment CC509P
  • Torch Handle CW5A
  • Pressure Regulator 30-100-540, 30-15-510
  • Series ToughCut
  • Cuts Up To 6"
  • Welds Up To 1/8"
  • Welding Nozzles MW205
  • Cutting Tips MC12-1
  • Includes Cutting Attachment, Torch Handle, No. 1 Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators, 20 ft. x 3/16 in. Twin Welding Hose, Reverse Flow Check Valves, Safety Goggles, and Striker
  • Fuel Acetylene
  • Application Cutting, Welding, Heating
  • Characteristics Cuts Up To 6" and Welds To 1/2" with Appropriate Tips
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.