Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Cutting Tip, SC

  • Item# 38N790
  • Mfr. Model# SC56-9
  • Catalog Page# N/A
  • UNSPSC# 23171535
Cutting Tip,SC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cutting Tip
  • Series SC Heavy Duty
  • Gas Service Acetylene
  • Cuts To (In.) 24"
  • Flame Type Cutting
  • Steel Thickness 24"
  • Acetylene Flow 160 scfh
  • Acetylene Pressure 13 psi
  • Oxygen Flow 2600 scfh
  • Oxygen Pressure 130 psi
  • For Use With SC Series Cutting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms