Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER-SMITH EQUIPMENT

Combo Torch And Tip Kit, Any Fuel Gas Fuel

  • Item# 6GJF8
  • Mfr. Model# 16205
  • Catalog Page# N/A
  • UNSPSC# 23171517
Combo Torch And Tip Kit, Any Fuel Gas Fuel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combo Torch And Tip Kit
  • Fuel Any Fuel Gas
  • Cuts Up To 6"
  • Head 90 Degrees
  • Length 16"
  • Application CUTTING
  • Includes 2CZV6 Torch Handle, 6GJF4 Cutting Attachment, 2CZP6, 2CZP7, 1 Cutting Tip, 2CZT3 Welding Tip, 2CZU5 Heating Tip, Flashback Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.