Skip Content

TP
SMITH-COOPER

316L Stainless Steel Short Radius Elbow, 90°, 2" Pipe Size - Pipe Fitting, Schedule 40 Fitting Sched

  • Item # 1RTY7
  • My Part #
  • Mfr. Model # S2046E 020
  • Catalog Page # N/A
  • UNSPSC # 40142317
Elbow,90 Deg,2 In,316L Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a thicker wall for higher-pressure applications, this SMITH-COOPER Schedule 40 90° short radius elbow is 316L stainless steel construction. It has a higher nickel content as well as molybdenum for even greater corrosion resistance. Fitting is suitable for use with unthreaded pipe in air, water, oil, and natural gas applications.

View More

Technical Specs

  • Item Short Radius Elbow, 90 Degrees
  • Pipe Fitting Material 316L Stainless Steel
  • Fitting Schedule/Class Schedule 40
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type Butt Weld
  • Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.