Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SMITH-COOPER

316 Stainless Steel Coupling, Socket Weld, 1/8" Pipe Size - Pipe Fitting

  • Item# 2UB16
  • Mfr. Model# S5036CP001
  • Catalog Page# N/A
  • UNSPSC# 40142315
316 Stainless Steel Coupling, Socket Weld, 1/8" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.81 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SMITH-COOPER coupling is designed with 316 stainless steel featuring a higher nickel content as well as molybdenum for better corrosion resistance.

• Compatible with stainless steel Schedule 40 or 80 pipe
• For use with air, water, and natural gas

View More

Technical Specs

  • Item Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 3000
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type Socket Weld
  • Max. Pressure 3000 psi@150 Degrees F
  • Max. Steam Pressure 2810 psi@350 Degrees F
  • Outside Dia. 31/32"
  • Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.