Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SMITH-COOPER

304 Stainless Steel Half Coupling, Socket Weld, 1/2" Pipe Size - Pipe Fitting

  • Item # 2UE13
  • Mfr. Model # S5034HC004
  • Catalog Page # N/A
  • UNSPSC # 40142315
304 Stainless Steel Half Coupling, Socket Weld, 1/2" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SMITH-COOPER half coupling features 304 stainless steel with chromium nickel material for good corrosion resistance.

• Compatible with stainless steel Schedule 40 or 80 pipe
• For use with air, water, and natural gas

View More

Technical Specs

  • Item Half Coupling
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 3000
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Socket Weld
  • Max. Pressure 2570 psi@100 Degrees F
  • Max. Steam Pressure 1965 psi@350 Degrees F
  • Outside Dia. 1-17/64"
  • Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.