Skip Content

 

Pipe Coupling

Pipe Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe Coupling 
  • Body Material Ductile Iron 
  • Gasket Material Nitrile 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Number of Bolts
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • SMITH-BLAIR 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Number of Bolts
Length
Price
Qty
Please use Qty box to add item(s) to cart.
41100008410003
1/2"
2
12"

$126.90 / each

Enter location to check availability
Catalog Page #  NA

Price $126.90 / each

Technical Specs

  • Item Pipe Coupling
  • Body Material Ductile Iron
  • Pipe Size 1/2"
  • Gasket Material Nitrile
  • Number of Bolts 2
  • Length 12"
  • Max. Pressure 150 psi
41100008401003
1/2"
2
4-1/2"

$57.95 / each

Enter location to check availability
Catalog Page #  NA

Price $57.95 / each

Technical Specs

  • Item Pipe Coupling
  • Body Material Ductile Iron
  • Pipe Size 1/2"
  • Gasket Material Nitrile
  • Number of Bolts 2
  • Length 4-1/2"
  • Max. Pressure 150 psi
41190045011003
4"
4
16"

$471.25 / each

Enter location to check availability
Catalog Page #  NA

Price $471.25 / each

Technical Specs

  • Item Pipe Coupling
  • Body Material Ductile Iron
  • Pipe Size 4"
  • Gasket Material Nitrile
  • Number of Bolts 4
  • Length 16"
  • Max. Pressure 150 psi
41190045012003
4"
4
24"

$638.00 / each

Enter location to check availability
Catalog Page #  NA

Price $638.00 / each

Technical Specs

  • Item Pipe Coupling
  • Body Material Ductile Iron
  • Pipe Size 4"
  • Gasket Material Nitrile
  • Number of Bolts 4
  • Length 24"
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More