NC
SMITH-BLAIR

Full Circle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 13.10" to 13.50"

  • Item # 5LGL6
  • My Part #
  • Mfr. Model # 22600132012000
  • Catalog Page # 2825
  • UNSPSC # 40142322
Full Circle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 13.10" to 13.50" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $459.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full Circle
Fabricated stainless steel lugs can be installed in tight spaces and may be used to join plain pipe of the same diameter. 304 stainless steel stud bolts. Single-band clamps have 360° gasket seal for support, and a "keeper bar" that helps close clamp during installation. Steel nuts and bolts.
Pipe Repair Clamps
Use to repair pipe without dismantling connections and to join pipes without threaded connections. 304 stainless steel band and Buna N gasket.

View More

Technical Specs

  • Item Repair Clamp
  • Type Full Circle
  • Material 304 Stainless Steel
  • Gasket Material Nitrile
  • Fits Outside Dia. 13.10" to 13.50"
  • Pipe Size 12"
  • Max. Pressure (PSI) 350
  • Temp. Range -20F to 180F
  • Number of Bolts 5
  • Length 12-1/2"
  • Bolt Size 5/8" x 6"
  • Bolt Material Carbon Steel
  • Standards ASTM A563, AWWA C111, ASTM A242
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.