NC
SMITH BEARING

2.0000" Roller Dia. Flat Yoke Cam Follower

  • Item # 11Y177
  • My Part #
  • Mfr. Model # YR-2
  • Catalog Page # 139
  • UNSPSC # 31171505
2.0000" Roller Dia. Flat Yoke Cam Follower close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Cam Followers and Track Rollers


$48.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This yoke-style standard cam follower is designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. The yoke roller design features an inner race made for shaft or clevis mounting.

View More

Technical Specs

  • Item Cam Follower
  • Track Roller Item Cam Follower
  • Roller Style Yoke
  • Bore Dia. 0.625"
  • Roller Shape Flat
  • Roller Dia. 2"
  • Roller Width 1.25"
  • Static Load Capacity (Lb.) 11300
  • Dynamic Load Capacity (Lb.) 5560
  • Roller Material Carbon Steel
  • Number of Bearings 1
  • Bearing Type Needle Roller, Unsealed
  • Bearing Material Carbon Steel
  • Stud Material Carbon Steel
  • Agency Compliance ABMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms