Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMC

80mm NBR Large Bellows Vacuum Pad Assembly, Black

  • Item# 30J712
  • Mfr. Model# ZPT80HBN-B16
  • Catalog Page# 3242
  • UNSPSC# 27131608
80mm NBR Large Bellows Vacuum Pad Assembly, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.433 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement pads are for use in vacuum transfer systems. Assembly includes an adapter and pad.

View More

Technical Specs

  • Item Vacuum Pad Assembly
  • Pad Type Large Bellows
  • Pad Material NBR
  • Pad Dia. 80mm
  • Pad Height 48.5mm
  • Port Size M16 X 1.50 Female
  • Color Black
  • Durometer 50 C
  • Temp. Range 0 Degrees to 120 Degrees C
  • Includes Adaptor and Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.