Skip Content

NH
SMC

Vacuum Ejector,Single Unit with M5 Pressure Port Size and 10.0Lpm Vacuum Flow Rate

  • Item # 30J510
  • My Part #
  • Mfr. Model # ZQ1071U-K15L-EBG-00
  • Catalog Page # N/A
  • UNSPSC # 41103306
Vacuum Ejector,Single,M5 Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $330.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Converts positive pressure into vacuum pressure for use in vacuum transfer systems

View More

Technical Specs

  • Item Vacuum Ejector,Single Unit
  • Pressure Port Size M5
  • Vacuum Port Size M5
  • Exhaust Type Muffler
  • Supply Pressure Range 43 to 72 PSI
  • Vacuum Pressure Range 0 to -80 KPA
  • Vacuum Pressure @ 40 PSI -60 KPA
  • Vacuum Pressure @ 75 PSI -80 KPA
  • Vacuum Flow Rate 10.0Lpm
  • Orifice Dia. 0.7mm
  • Valve Type 2 NC Supply and Release
  • Valve Supply Voltage 24VDC
  • Switch Type 2 PNP Outputs
  • Length 107mm
  • Width 10mm
  • Height 74.9mm
  • Weight 109g
  • Temp. Range 5 to 60 Degrees C
  • Includes Muffler, Needle Flow Control Valve, Supply Valve, Release Valve, Vacuum Switch
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.