Skip Content

NH
SMC

Vacuum Ejector,Inline,Body Ported with 1/4" Tube Pressure Port Size and 8.0Lpm Vacuum Flow Rate

  • Item # 30J486
  • My Part #
  • Mfr. Model # NZHI05DL-07-07-07
  • Catalog Page # N/A
  • UNSPSC # 41103306
Vacuum Ejector,Inline,Body,1/4 In Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convert positive pressure into vacuum pressure for use in vacuum transfer systems.

View More

Technical Specs

  • Item Vacuum Ejector,Inline,Body Ported
  • Pressure Port Size 1/4" Tube
  • Vacuum Port Size 1/4" Tube
  • Exhaust Type 1/4" TUBE
  • Supply Pressure Range 30 to 87 PSI
  • Vacuum Pressure Range 0 to -53 KPA
  • Vacuum Pressure @ 40 PSI -20 KPA
  • Vacuum Pressure @ 75 PSI -48 KPA
  • Vacuum Flow Rate 8.0Lpm
  • Orifice Dia. 0.5mm
  • Length 57mm
  • Width 13.8mm
  • Height 33mm
  • Weight 20g
  • Temp. Range 5 to 60 Degrees C
  • Includes Muffler
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.