Skip Content

 
SMC

Union Elbow, 90 Degrees

Union Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Union Elbow, 90 Degrees 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
KQG2L04-00
Metal
316 Stainless Steel
Tube x Tube
5/32" or 4mm
435 psi

$52.20 / each

Enter location to check availability
Catalog Page #  3560 

Price $52.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 5/32" or 4mm
  • Max. Pressure 435 psi
KQG2L07-00
Metal
316 Stainless Steel
Tube x Tube
1/4"
435 psi

$46.85 / each

Enter location to check availability
Catalog Page #  3560 

Price $46.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 1/4"
  • Max. Pressure 435 psi
KQG2L08-00
Metal
316 Stainless Steel
Tube x Tube
5/16" or 8mm
435 psi

$66.75 / each

Enter location to check availability
Catalog Page #  3560 

Price $66.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 5/16" or 8mm
  • Max. Pressure 435 psi
KQG2L11-00
Metal
316 Stainless Steel
Tube x Tube
3/8"
435 psi

$87.00 / each

Enter location to check availability
Catalog Page #  3560 

Price $87.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 3/8"
  • Max. Pressure 435 psi
KQG2L13-00
Metal
316 Stainless Steel
Tube x Tube
1/2"
435 psi

$110.55 / each

Enter location to check availability
Catalog Page #  3560 

Price $110.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 1/2"
  • Max. Pressure 435 psi
KQ2L03-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
5/32"
145 psi

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/32"
  • Max. Pressure 145 psi
KQ2L11-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
3/8"
145 psi

$6.95 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.95 / each

Price $7.72 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 145 psi
KQ2L10-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
10mm
145 psi

$6.73 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.73 / each

Price $7.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 145 psi
KQ2L04-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
4mm
145 psi

$3.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.42 / each

Price $3.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 4mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More