ST
SMC

Tube Vacuum Regulator with 1/4" Port Size

  • Item # 30J548
  • My Part #
  • Mfr. Model # IRV10-N07BG
  • Catalog Page # 2592
  • UNSPSC # 41112404
Tube Vacuum Regulator with 1/4" Port Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuum Regulators
• Pressure range: -100 to -1.3kPa Temp. range: 5° to 60°C
Include bracket and gauge.

View More

Technical Specs

  • Item Vacuum Regulator
  • Port Type Tube
  • Port Size 1/4"
  • Pressure Range -100 to -1.3 Kpa
  • Max. Flow Rate 140 LPM
  • Temp. Range 5 to 60 Degrees C
  • Length 55mm
  • Width 73mm
  • Height 83mm
  • Includes Bracket And Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.