Skip Content

 
SMC

Plug-In Reducer

Plug-In Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Plug-In Reducer 
  • Max. Pressure 145 psi 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Stem OD
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Stem OD
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2R05-09
Plastic/Metal Combination
Brass and Polybutylene
Tube
3/16"
5/16"

$2.51 / each

Enter location to check availability
Catalog Page #  NA

Price $2.51 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Plug-In Reducer
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/16"
  • Stem OD 5/16"
  • Max. Pressure 145 psi
KQ2R09-11
Plastic
Polybutylene
Tube
5/16"
3/8"

$2.93 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.93 / each

Price $3.26 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Plug-In Reducer
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Stem OD 3/8"
  • Max. Pressure 145 psi
KQ2R12-16
Plastic
Polybutylene
Tube x Plug-In
12mm
16mm

$3.01 / each

Enter location to check availability
Catalog Page #  NA

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Plug-In Reducer
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x Plug-In
  • Tube Size 12mm
  • Stem OD 16mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More