Skip Content

 
SMC

Plug-In Elbow, 90 Degrees

Plug-In Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Plug-In Elbow, 90 Degrees 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Connection Type Tube 
  • Max. Pressure 145 psi 
Tube Size
Please Select
Stem OD
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Stem OD
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2L01-99
1/8"
1/8"

$3.23 / each

Enter location to check availability
Catalog Page #  NA

Price $3.23 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/8"
  • Stem OD 1/8"
  • Max. Pressure 145 psi
KQ2L05-99
3/16"
3/16"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/16"
  • Stem OD 3/16"
  • Max. Pressure 145 psi
KQ2L09-99
5/16"
5/16"

$2.17 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.17 / each

Price $3.77 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Stem OD 5/16"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More