Skip Content

 
SMC

Male Run Tee

Male Run Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Run Tee 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2Y01-33S
Tube x MNPT
1/8"
1/16"

$4.93 / each

Enter location to check availability
Catalog Page #  NA

Price $4.93 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/16"
  • Max. Pressure 145 psi
KQ2Y01-34S
Tube x MNPT
1/8"
1/8"

$3.49 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.49 / each

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2Y01-35S
Tube x MNPT
1/8"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.21 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y03-33S
Tube x MNPT
5/32"
1/16"

$5.49 / each

Enter location to check availability
Catalog Page #  NA

Price $5.49 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/16"
  • Max. Pressure 145 psi
KQ2Y05-35S
Tube x MNPT
3/16"
1/4"

$6.58 / each

Enter location to check availability
Catalog Page #  NA

Price $6.58 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y09-34S
Tube x MNPT
5/16"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2Y09-35S
Tube x MNPT
5/16"
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.51 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y11-35S
Tube x MNPT
3/8"
1/4"

$7.54 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.54 / each

Price $8.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y05-01S
Tube x R(PT)
3/16"
1/8"

$5.85 / each

Enter location to check availability
Catalog Page #  NA

Price $5.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2Y05-02S
Tube x R(PT)
3/16"
1/4"

$6.17 / each

Enter location to check availability
Catalog Page #  NA

Price $6.17 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 3/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y07-03S
Tube x R(PT)
1/4"
3/8"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.26 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/4"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2Y09-01S
Tube x R(PT)
5/16"
1/8"

$6.73 / each

Enter location to check availability
Catalog Page #  NA

Price $6.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2Y09-02S
Tube x R(PT)
5/16"
1/4"

$6.73 / each

Enter location to check availability
Catalog Page #  NA

Price $6.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y09-03S
Tube x R(PT)
5/16"
3/8"

$6.99 / each

Enter location to check availability
Catalog Page #  NA

Price $6.99 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 5/16"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2Y13-02S
Tube x R(PT)
1/2"
1/4"

$10.34 / each

Enter location to check availability
Catalog Page #  NA

Price $10.34 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y13-03S
Tube x R(PT)
1/2"
3/8"

$10.74 / each

Enter location to check availability
Catalog Page #  NA

Price $10.74 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2Y13-04S
Tube x R(PT)
1/2"
1/2"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $12.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2Y10-04S
Tube x R(PT)
10mm
1/2"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.86 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 10mm
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2Y12-02S
Tube x R(PT)
12mm
1/4"

$11.30 / each

Enter location to check availability
Catalog Page #  NA

Price $11.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 12mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y04-02S
Tube x R(PT)
4mm
1/4"

$6.08 / each

Enter location to check availability
Catalog Page #  NA

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2Y04-M6
Tube x R(PT)
4mm
M6 x 1.0

$7.06 / each

Enter location to check availability
Catalog Page #  NA

Price $7.06 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size M6 x 1.0
  • Max. Pressure 145 psi
KQ2Y06-01S
Tube x R(PT)
6mm
1/8"

$5.10 / each

Enter location to check availability
Catalog Page #  NA

Price $5.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2Y08-03S
Tube x R(PT)
8mm
3/8"

$7.67 / each

Enter location to check availability
Catalog Page #  NA

Price $7.67 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More