Skip Content

 
SMC

Male Elbow, 90 Degrees

Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 90 Degrees 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2L01-33S
Tube x MNPT
1/8"
1/16"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $3.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/16"
  • Max. Pressure 145 psi
KQ2L01-34S
Tube x MNPT
1/8"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.29 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2L03-33S
Tube x MNPT
5/32"
1/16"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $3.68 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/16"
  • Max. Pressure 145 psi
KQ2L03-34S
Tube x MNPT
5/32"
1/8"

$2.77 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.77 / each

Price $3.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2L05-34S
Tube x MNPT
3/16"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2L10-02S
Tube x R(PT)
10mm
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2L04-M5
Tube x R(PT)
4mm
M5 x 0.8

$3.34 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.34 / each

Price $3.71 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size M5 x 0.8
  • Max. Pressure 145 psi
KQ2L04-M6
Tube x R(PT)
4mm
M6 x 1.0

$3.80 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.80 / each

Price $4.22 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size M6 x 1.0
  • Max. Pressure 145 psi
KQ2L08-02S
Tube x R(PT)
8mm
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More