Skip Content

 
SMC

Female Adapter

Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Basic Material Metal 
  • Body Material Brass 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2F12-02
Tube
12mm
1/4"

$6.67 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.67 / each

Price $7.41 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube
  • Tube Size 12mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2F12-03
Tube
12mm
3/8"

$6.92 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.92 / each

Price $7.69 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2F16-03
Tube
16mm
3/8"

$7.32 / each

Enter location to check availability
Catalog Page #  NA

Price $7.32 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube
  • Tube Size 16mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2F06-03
Tube
6mm
3/8"

$5.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.98 / each

Price $6.64 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube
  • Tube Size 6mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2F01-35
Tube x FNPT
1/8"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x FNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2F03-35
Tube x FNPT
5/32"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.76 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x FNPT
  • Tube Size 5/32"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2F08-02
Tube x FNPT
8mm
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.36 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x FNPT
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More