Skip Content

 
SMC

Extended Male Elbow, 90 Degrees

Extended Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Extended Male Elbow, 90 Degrees 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Connection Type Tube 
  • Max. Pressure 145 psi 
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2W10-03S
10mm
3/8"

$10.37 / each

Enter location to check availability
Catalog Page #  NA

Price $10.37 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2W10-04S
10mm
1/2"

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 10mm
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2W12-03S
12mm
3/8"

$10.86 / each

Enter location to check availability
Catalog Page #  NA

Price $10.86 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2W16-03S
16mm
3/8"

$13.31 / each

Enter location to check availability
Catalog Page #  NA

Price $13.31 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 16mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2W23-01S
3.2mm
1/8"

$7.17 / each

Enter location to check availability
Catalog Page #  NA

Price $7.17 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3.2mm
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2W23-02S
3.2mm
1/4"

$6.69 / each

Enter location to check availability
Catalog Page #  NA

Price $6.69 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3.2mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2W04-02S
4mm
1/4"

$6.58 / each

Enter location to check availability
Catalog Page #  NA

Price $6.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2W06-03S
6mm
3/8"

$10.01 / each

Enter location to check availability
Catalog Page #  NA

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 6mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2W08-03S
8mm
3/8"

$9.53 / each

Enter location to check availability
Catalog Page #  NA

Price $9.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More