Skip Content

 
SMC

Extended Male 90 Degrees Elbow

Extended Male 90 Degrees  Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Extended Male 90 Degrees Elbow 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2W01-34S
Tube
1/8"
1/8"

$7.31 / each

Enter location to check availability
Catalog Page #  NA

Price $7.31 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2W03-34S
Tube
5/32"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2W09-35S
Tube
5/16"
1/4"

$7.84 / each

Enter location to check availability
Catalog Page #  NA

Price $7.84 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2W09-36S
Tube
5/16"
3/8"

$9.73 / each

Enter location to check availability
Catalog Page #  NA

Price $9.73 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2W13-35S
Tube
1/2"
1/4"

$9.87 / each

Enter location to check availability
Catalog Page #  NA

Price $9.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2W07-35S
Tube x MNPT
1/4"
1/4"

$4.58 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.58 / each

Price $7.98 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male 90 Degrees Elbow
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More