Skip Content

DV
SMC

Brass Female Adapter, 5/32" Tube Size

  • Item # 5NRZ7
  • My Part #
  • Mfr. Model # KQ2F03-35A
  • Catalog Page # N/A
  • UNSPSC # 40142613
Adapter,Tube 5/32 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Female Adapter
  • Tube Fitting Material Brass
  • Fitting Connection Type Tube x FNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 5/32"
  • Max. Pressure 145 psi
  • Temp. Range 23 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra.


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.