Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SMC

Brass, Polybutylene Male Elbow, 45°, 1/4" Tube Size

  • Item # 5RTG7
  • My Part #
  • Mfr. Model # KQ2K06-M6A
  • Catalog Page # N/A
  • UNSPSC # 40142604
Brass, Polybutylene Male Elbow, 45°, 1/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This elbow helps provide positive sealing under pressure without the reduced flow common with compression fittings.

View More

Technical Specs

  • Item Male Elbow, 45 Degrees
  • Tube Fitting Material Brass, Polybutylene
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting M6 x 1"
  • Tube Size 1/4"
  • Max. Pressure 145 psi
  • Color White/Gray
  • Temp. Range 23 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.