Skip Content

DV
SMC

Brass, Polybutylene Male Elbow, 45°, 1/8" Tube Size

  • Item # 5NTL3
  • My Part #
  • Mfr. Model # KQ2K01-32A
  • Catalog Page # N/A
  • UNSPSC # 40142604
45 Elbow,Tube 1/8 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Male Elbow, 45 Degrees
  • Tube Fitting Material Brass, Polybutylene
  • Fitting Connection Type Tube x UNF
  • Pipe Size - Pipe Fitting 10/32"
  • Tube Size 1/8"
  • Max. Pressure 145 psi
  • Color White/Gray
  • Temp. Range 23 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.