Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SMC

Brass, Polybutylene Extended Male 90° Elbow, 1/2" Tube Size

  • Item # 5NTH9
  • My Part #
  • Mfr. Model # KQ2W13-35AS
  • Catalog Page # N/A
  • UNSPSC # 40142604
Brass, Polybutylene Extended Male 90° Elbow, 1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This elbow is engineered to provide a secure, leak-free connection without tools. It disconnects easily and offers easy installation. Use in various applications, such as pneumatic machines, food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications.

View More

Technical Specs

  • Item Extended Male 90 Degrees Elbow
  • Tube Fitting Material Brass, Polybutylene
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 1/2"
  • Max. Pressure 145 psi
  • Color White/Gray
  • Temp. Range 23 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.