Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SMC

Brass, Polybutylene Female Elbow, 90°, 13/32" Tube Size

  • Item # 5NTG0
  • My Part #
  • Mfr. Model # KQ2LF10-04A
  • Catalog Page # N/A
  • UNSPSC # 40142604
Brass, Polybutylene Female Elbow, 90°, 13/32" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1.12 / each

Web Price $7.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This elbow is engineered to provide a secure, leak-free connection without tools. It disconnects easily and offers easy installation. Use in various applications, such as pneumatic machines, food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications.

View More

Technical Specs

  • Item Female Elbow, 90 Degrees
  • Tube Fitting Material Brass, Polybutylene
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Size 13/32"
  • Max. Pressure 145 psi
  • Color White/Gray
  • Temp. Range 23 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.