C3
SMC

Base Mounted 24VDC, 5-Way/2-PositionSingle Solenoid Air Control Valve

  • Item # 22KD73
  • My Part #
  • Mfr. Model # VFS2100-5FZ
  • Catalog Page # N/A
  • UNSPSC # 40141605
Base Mounted 24VDC, 5-Way/2-PositionSingle Solenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Solenoid Air Control Valve
  • Valve Ways and Positions 5-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size Base Mounted
  • Max. CFM - Valves 0.78
  • Operational Pressure Range 15 to 145 psi
  • Body Style Base Mounted
  • Pilot Port Size Internal Pilot
  • Pilot Pressure 15
  • Coefficient of Volume 0.55
  • Electrical Connections Plug-In
  • Shifting Technology Solenoid
  • Power Consumption 2.04W
  • Ambient Temp. Range 14 Degrees to 140 Degrees F
  • Overall Height 1-1/2"
  • Overall Length 4-1/2"
  • Overall Width 2"
  • Standards CE, CSA
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms