TP
SMARTWASHER

Parts Washer Kit, 25 gal.

  • Item # 52GZ92
  • My Part #
  • Mfr. Model # 14755
  • Catalog Page # N/A
  • UNSPSC # 24111813
Parts Washer Kit, 25 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,652.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 360.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parts Washer Kit
  • Type Bioremediating
  • Tank Capacity 25 gal.
  • Load Capacity (Lb.) 500
  • Tank Length (In.) 22-1/2
  • Tank Width (In.) 30
  • Nominal Tank Depth (In.) 8
  • Tank Height (In.) 32
  • Overall Length (In.) 47
  • Overall Width (In.) 38
  • Overall Height (In.) 42
  • Output Watts 1000
  • Temp. Range (F) 105 Degrees to 115 Degrees
  • Drum Capacity (Gal.) 25
  • Pump Size 300 gph
  • Work Light No
  • Voltage 110VAC
  • Heater Type Immersion
  • Filtration Y
  • Construction HDPE
  • Resists Corrosion
  • For Use With Smart Washer Cleaning Solution and Filter
  • Standards NSF, A1 Registered, SCAQMD Compliant, Biodegradable
  • Includes SW28 SmartWasher Unit, (5) 5 gal. SW1 Cleaning Fluid, Regular Grade FL4 Ozzymat Filter
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.