TP
SMARTWASHER

Parts Washer, 25 gal.Tank, 42in.L

  • Item # 45TV52
  • My Part #
  • Mfr. Model # 14741
  • Catalog Page # 939
  • UNSPSC # 24111813
Parts Washer, 25 gal.Tank, 42in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,172.85 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 465.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® SmartWasher® bioremediating parts washing system features a SW-37 mobile washer, conveniently packaged with high-performing, heavy-duty SW4 OZZY JUICE® water-based cleaning/degreasing solution and FL-4 OZZYMAT multilayer filter to remove oil, grease, and other contaminants from parts.
The process is designed to help avoid the need to replace cleaning solution, reducing downtime. The SW-37 heavyweight parts washer has a 300-gph recirculating pump to cycle heated OZZY JUICE through the nozzle and flow-through brush for cleaning, then through the filter mat. OZZY® microbes in the mat convert soils to nonhazardous carbon dioxide and water.

View More

Technical Specs

  • Item Parts Washer
  • Type Bioremediating
  • Tank Capacity 25 gal.
  • Load Capacity (Lb.) 1000
  • Overall Length (In.) 42
  • Overall Width (In.) 48
  • Overall Height (In.) 50
  • Output Watts 1000
  • Drum Capacity (Gal.) 25
  • Pump Size 300 GPH
  • Work Light No
  • Voltage 110
  • Heater Type Immersion
  • Filtration Y
  • Construction HDPE
  • Resists Corrosion
  • Standards ETL ,UL/CSA, CE, NSF
  • Includes SW37 Mobile Heavyweight Parts Washer, (5) SW4 Ozzy Juice Industrial Grade Cleaning Solution, FL4 Multi Layer Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.