Skip Content

TP
SMARTWASHER

Parts Washer,Mobile,Tank Cap. 15 gal.

  • Item # 19MY28
  • My Part #
  • Mfr. Model # 14161
  • Catalog Page # N/A
  • UNSPSC # 47131821
Parts Washer,Mobile,Tank Cap. 15 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,232.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parts Washer
  • Type Mobile
  • Tank Capacity 15 gal.
  • Load Capacity (Lb.) 400
  • Tank Length (In.) 19-1/2
  • Tank Width (In.) 23
  • Nominal Tank Depth (In.) 19-1/2
  • Tank Height (In.) 27-1/2
  • Overall Length (In.) 27
  • Overall Width (In.) 43
  • Overall Height (In.) 43
  • Output Frequency (Hertz) 60
  • Output Watts 1000
  • Temp. Range (F) 105 Degrees to 115 Degrees
  • Drum Capacity (Gal.) 15
  • Pump Size 300 gph
  • Work Light No
  • Voltage 110
  • Heater Type Immersion
  • Filtration Yes
  • Construction HDPE
  • For Use With Smart Washer Cleaning Solution and Filter
  • Standards ETL ,UL/CSA, CE, NSF
  • Includes Mobile Dolly, Adjustable Thermostat, Flow Control Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.