Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMARTSTOCK

Spoon Dispenser, Walnut, Height 23", Width 10", Depth 6-1/4"

  • Item# 21AN02
  • Mfr. Model# SSSAUTOWOO
  • Catalog Page# 1527
  • UNSPSC# 48101801
Spoon Dispenser, Walnut, Height 23", Width 10", Depth 6-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $118.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.664 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SmartStock® enclosed cutlery dispenser stores spoons and distributes one at a time for hygienic dispensing. It also helps reduce waste and countertop clutter. Dispenser works with preassembled disposable cutlery refills (available separately) to help speed restocking. Dispenser is only available via a lease agreement with authorized distributors.

Dispenser Lease Agreement
Note: The SmartStock® dispensers, owned by Dixie Consumer Products LLC (“Dixie”), are not available for sale, but are offered via a lease agreement with Dixie. The lease requires that only Dixie cutlery is used in the SmartStock® dispensers. Properly executing the lease agreement with Dixie is necessary to activate the warranty for the dispensers.

View More

Technical Specs

  • Item Spoon Dispenser
  • Material Plastic
  • Height 23"
  • Width 10"
  • Depth 6-1/4"
  • Color Walnut
  • Capacity 160
  • Requirement For Use with Smartstock Spoons
  • Mount Stand
  • For Use With Mfr. No. SSS11B, SSS51
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.