Navigation Menu New

Access My Account, Order History, Lists and more here.

35YY96 ADB0002-BS UNSPSC # 40151552

Footwear Sanitizing Unit: 1 Users

  • Item # 35YY96
  • Mfr. Model # ADB0002-BS
  • UNSPSC # 40151552
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HACCP SmartStep™ footwear sanitizing system with scrubber and handle from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility. Includes scrubber and handle combination.

Tap image to zoom.

Roll over image to zoom.

Footwear Sanitizing Unit: 1 Users

  • Item # 35YY96
  • Mfr. Model # ADB0002-BS
  • UNSPSC # 40151552
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HACCP SmartStep™ footwear sanitizing system with scrubber and handle from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility. Includes scrubber and handle combination.

Technical Specs

  • Item Footwear Sanitizing Unit
  • Users per Minute 3 to 6
  • Foot Sanitizer Height 40 3/16 in
  • Foot Sanitizer Width 15 1/2 in
  • Foot Sanitizer Length 23 3/8 in
  • Maximum Number of Users 1
  • Dairy Approved Feet No
  • Voltage AC None
  • External Water Connection No
  • Drain Connection None
  • Material of Construction Plastic
  • Special Features None

The HACCP SmartStep™ footwear sanitizing system with scrubber and handle from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility. Includes scrubber and handle combination.

Back to Top