Navigation Menu New

Access My Account, Order History, Lists and more here.

35YY94 ADB0002 UNSPSC # 40151552

Footwear Sanitizing Unit: 1 Users

  • Item # 35YY94
  • Mfr. Model # ADB0002
  • UNSPSC # 40151552
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HACCP SmartStep™ footwear sanitizing system from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility.

Tap image to zoom.

Roll over image to zoom.

Footwear Sanitizing Unit: 1 Users

  • Item # 35YY94
  • Mfr. Model # ADB0002
  • UNSPSC # 40151552
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HACCP SmartStep™ footwear sanitizing system from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility.

Technical Specs

  • Item Footwear Sanitizing Unit
  • Users per Minute 6 to 8
  • Foot Sanitizer Height 16 in
  • Foot Sanitizer Width 11 in
  • Foot Sanitizer Length 22 in
  • Maximum Number of Users 1
  • Dairy Approved Feet No
  • Voltage AC None
  • External Water Connection No
  • Drain Connection None
  • Material of Construction Plastic
  • Special Features None

The HACCP SmartStep™ footwear sanitizing system from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top