DV
SMARTPOOL

Gate Alarm,Wireless,120dB,9V Battery

  • Item # 34CR87
  • My Part #
  • Mfr. Model # NA425
  • Catalog Page # N/A
  • UNSPSC # 46171604
Gate Alarm,Wireless,120dB,9V Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wireless Alarms

Product Details

Gate and door alarm protects pool areas from unauthorized entry. Loud (120 dB) alarm meets or exceeds state barrier alarm codes. Alarm mounts on gates, doors, and windows. Simply install the magnetic contact set (included) on the desired gate or door, install the alarm’s sentry, and you are ready to monitor your pool area. 7-sec. delay allows for adult pass through. Easy-to-operate pass/reset button. ETL and UL Listed.

View More

Technical Specs

  • Item Gate Alarm
  • Type Wireless
  • Mounting Window, Door, Gate
  • Sound Rating 120dB
  • Input Power 9V Alkaline Battery
  • Battery Size 9V
  • Battery Not Included
  • Features Magnetic Sensors, Pass Button, Check Battery Button
  • Operating Range 300 ft.
  • Length 4-1/4"
  • Width 1-1/2"
  • Height 1/2"
  • Sensors 1
  • Voltage 9
  • For Use With Doors, Gates, Windows
  • Includes Main Sensor Unit, Mounting Bracket, Magnet Contact Switch, Spacer Brackets, Pass/Reset Switch, Nylon Straps and Screws for Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms