Skip Content

TP
SMART SENSE

Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 44ZL73
  • My Part #
  • Mfr. Model # SMART 5000
  • Catalog Page # 3086
  • UNSPSC # 41112209
Low Voltage T-Stat,Stages C 2,20 sq. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $680.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SmartSense® low voltage thermostat features 7-day programming capability for greater comfort control. Model provides temperature control for gas, oil, and electric-powered systems as well as heat pumps for up to 3 heat, 2 cool systems. Thermostat can be programmed to execute 2 or 4 events per day or it can be utilized as a as a non-programmable thermostat. Model has Wi-Fi to remotely monitor and control the heating and cooling system in a home or business. A heating and cooling system can be accessed from any mobile device wherever Wi-Fi is available.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 3
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7, 5-2, 5-1-1
  • Terminal Designations RJ45 Patch Lead to Master HVAC Zone Card/Controller, 5 yr. Warranty
  • WiFi Capability Yes
  • System Switching Yes
  • Fan Switching Yes
  • Display Size 20 sq. in.
  • Display Type LCD
  • Display Color Full Color
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal or Vertical
  • Mounting Location Wall
  • Height 5-1/4"
  • Width 7-1/4"
  • Depth 1-13/64"
  • Color White
  • Control Range 32F to 122F
  • Features Full Scheduling Each Zone, 5" Color Touch Screen, Up to 4 Wall Controllers Per System, Up to 9 Temp Zones, iPhone, Android and Web Page Control, Rh Monitoring and Control, Single or Three Speed Fan Control, Heat Pump/Heat Logic Control, 0-10V Valve Control, Photo Frame Function, Customizable Display, Auto Backlight Control, Installer Menu, Theft Lock Function, Zone Control
  • For Use With 44ZL74, 44ZL75, 44ZL76, 44ZL77, 44ZL81
  • Includes RJ45 Cable Adaptor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.