Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SMART SENSE

Low Voltage Thermostat, Stages Cool 3, Stages Heat 2

  • Item # 44ZL72
  • My Part #
  • Mfr. Model # SMART 4000
  • Catalog Page # 3020
  • UNSPSC # 41112209
Low Voltage Thermostat, Stages Cool 3, Stages Heat 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $271.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SmartSense® low voltage thermostat provides heating and cooling control, and is suitable for commercial panel builder applications. Unit can control small HVAC systems or an air handling system in a large building. Model is DIN rail mounted to ease installation. Thermostat has a selection of input and output options to help reduce energy usage while maximizing comfort. Model is pre-programmed with default settings to help speed installation.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 3
  • Temp. Settings per Day 6
  • Programs per Week Manual/7/365Day
  • Terminal Designations R,C,B,A,Y1,C,Y2,S1,S2,S3,S4,Room Sensor, Sensor Common, 0-10V INPUT, AUX INPUT 1, AUX Common, AUX INPUT 2, SW1, SW2
  • WiFi Capability Yes
  • System Switching Yes
  • Fan Switching Yes
  • Display Size 1.75 sq. in.
  • Display Type LCD
  • Display Color Green
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 110 to 240V
  • 750mV Compatible No
  • Mounting Type Horizontal or Vertical
  • Mounting Location Wall
  • Height 7-3/32"
  • Width 4-19/64"
  • Depth 2-39/64"
  • Color White
  • Control Range 32F to 122F
  • Features After Hours Run Timer, 18 to 24V AC Powered, 5 Dedicated HVAC Equipment Control Relays, Volt Free Relays Outputs for Fan (10A Max), 0 to 10V Assigned Outputs, Integrated Modbus Communications, Enthalpy Based Economy Function with Sensor, Digital/Analog Inputs and Outputs with Library of Functions, Economy Cooling Function, Compressor Lead-Lag Function
  • For Use With 44ZL74, 44ZL75, 44ZL76, 44ZL77, 44ZL79, 44ZL80, 44ZL81
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.