Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SMART SENSE

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 44ZL71
  • My Part #
  • Mfr. Model # SMART 3000
  • Catalog Page # 3020
  • UNSPSC # 41112209
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This SmartSense® touchscreen low voltage thermostat is ideal for residential heating and cooling applications, and can be combined with multiple sensors and Wi-Fi modules to help increase thermostat capabilities. Model features an easy-to-read, bright white backlight and single- or 3-fan speed control. Thermostat has an integrated temperature sensor, temperature control limits, and deadband adjustment.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Temp. Settings per Day Multiple
  • Programs per Week Nonprogrammable
  • Terminal Designations PIR,DS,WC,Com 0-V,DI,SI,Com 0-10,B,A,Com 0-V,A3,A2,A1,C,R,WO/B,L,M,H,Y
  • WiFi Capability Yes
  • System Switching Yes
  • Fan Switching Yes
  • Display Size 7.5 sq. in.
  • Display Type LCD
  • Display Color White
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover No
  • Humidification Control Yes
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Height 4-3/64"
  • Width 4-7/16"
  • Depth 63/64"
  • Color White
  • Control Range 23F to 77F
  • Features Passive Infrared Door and Window Inputs, Relay and 0-10V Equipment Control Logic Outputs, Heat/Cool or Heat Pump (O/B) Logic, Integrated Modbus Communications, Integrated Temperature Sensor, Door Bell Function, Extensive Installer Options Menu
  • For Use With 44ZL74, 44ZL75, 44ZL76, 44ZL77, 44ZL78, 44ZL81
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products