TP
SMART SENSE

Indoor Adj. Temp Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73

  • Item # 44ZL76
  • My Part #
  • Mfr. Model # SMART-R-05
  • Catalog Page # N/A
  • UNSPSC # 41112209
Indoor Adj. Temp Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Thermostat Accessories


$43.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Smart Sense remote adjustable sensor with after hours sensing has quality thermistors used for NTC probes and the unshielded cables can be used up to 131 ft (40m). Non-polarity dependent TT terminals for all sensors.

View More

Technical Specs

  • Item Sensor
  • Type Indoor Adj. Temp
  • For Use With 44ZL70, 44ZL71, 44ZL72, 44ZL73
  • Remarks Offset +/-5 Degrees F
  • Color White
  • Height (In.) 3-1/2
  • Width (In.) 3-1/2
  • Depth (In.) 1
  • Length (In.) 3-1/2
  • Dia. (In.) 3-1/2
  • Operating Temp. Range (F) 23 to 113
  • Nominal Sensor Ohms @ 75F 10k
  • Input Voltage 0-10DC
  • Sensor Type NTC type II
  • Terminal Designations 2mm Cage 50V Rated
  • Monitoring Inputs None
  • Includes ABS/PC Blend UV and Fire Resitant Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None