Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMART M-8

Test Strip 1 EA Testing Parameter: Nerve Agent Range: 0.03 PPM

  • Item# 3PVH8
  • Mfr. Model# SM-8
  • Catalog Page# N/A
  • UNSPSC# 60106108
Test Strip  1 EA Testing Parameter: Nerve Agent Range: 0.03 PPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.53 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use device provides simple detection for Nerve-G, Blister-H, and Nerve-V. It includes a peel-and-stick backing and can also clip to clothing. Each detector consists of a reagent strip that instantly changes color when it comes in contact with a nerve agent. The reagent is self-contained and activated by removing the protective covering that preserves the indicator layer until use.

View More

Technical Specs

  • Item Test Strip
  • Testing Parameter Nerve Agent
  • Range 0.03 PPM
  • Number of Tests 1
  • Length 3"
  • Width 2"
  • Detects For Nerve Agent
  • Includes Clip and Peel-and-Stick Backing, and Color Indicators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.